Shop VULCAN HART
See all product information
Create Account
B16C Scb Radiant
Mfr # 00-710407
Zoro # G7268091
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
For Use With
HDR Gas Range, V Series HDR, VCCB Series
For Use With Mfr. Model Number
VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Fits Brand
Vulcan Hart
Color
Black
Height
19 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-710407
- Zoro #
- G7268091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19 5/16 in
- Overall Width
- 3 3/4 in
- Overall Height
- 19 5/16 in
Details
- Item
- Radiant
- For Use With
- HDR Gas Range, V Series HDR, VCCB Series
- For Use With Mfr. Model Number
- VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
- Fits Brand
- Vulcan Hart
- Color
- Black
- Product Type
- Radiant
- Compatible with Manufacturer Model Number
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- Compatible with Mfr. Model No.
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- For Use with Mfr Model Number
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- Compatible Manufacturer Part Number
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- Compatible Manufacturer Model Number
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- Compatible with Manufacturer Model No.
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- Compatible Pump Manufacturer Part Number
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- Compatible Mfr. Model Number
- 12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,V236H,V236HB,V236HC,V236HS,V336HS,V6B24B,V6B36B,V6B36C,V6B36S,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VGM36S
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- HDR Gas Range, V Series HDR, VCCB Series
Description
Radiant, Burner Size Included Not Applicable, For Use With HDR Gas Range, V Series HDR, VCCB Series, Product Type Radiant, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.