BASKET, FRY(13-1/4"LX6-1/2"W) for Vulcan Hart - Part# 410737-7

  • Mfr # 410737-7

  • Zoro # G103552823


product price:  $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410737-7
Zoro #
G103552823
UPC #
-
Country of Origin
United States

Description

STANDARD FRYER BASKET 13-1/4in L X 6-1/2in W X 6in H FRONT;HOOK;HEIGHT: 6in, 152 MM;LENGTH: 13-1/4in, 337 MM;PLATING: NICKEL-PLATED;TYPE: FRONT HOOK;WEIGHT: 2.74 LB;WIDTH: 6-1/2in, 165 MM;ARCHER WIRE, MADE IN THE USA AND NSF APPROVED;MODELS USED IN:;SOUTHBEND RANGE B16-FR45, GFS35, GFS45, P16-FR45, P16-FR45, ;14-32, 14-36, 14-42, 35 POUND, 4FR-45, 45 POUND;KEATING BBFMHI14, BBFM14, BBHIFM14, BB14, 14;PITCO E14, E14-2, E14-3UFM, E14B, E14B-2, E14BS, E14S, E14X,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.