Br Tee, 3/16 x 3/16 x 3/16 cc
Mfr # 00-719174
Zoro # G8833763
product price: $28.69
/eaKey Features
For Use With
Endurance Series 6-Burner 36 in Gas Range, Gas Range, Range, Six Burner Range with Convection Oven, Vulcan Endurance Gas Restaurant Range, Vulcan Endurance Gas Restaurant Range with Standard Oven, Wolf Challenger Gas Restaurant Range, Wolf Challenger Gas Restaurant Range with Standard Oven
For Use With Mfr. Model Number
24S, 48S, 60, 72, C24S, C36S, C48SS, C72, G36C, G36S, G48C, G48SS
Fits Brand
Vulcan Hart
Material
Brass
Product Type
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-719174
Zoro #
G8833763
UPC #
-
Country of Origin
United States
Details
Item
Tee
For Use With
Endurance Series 6-Burner 36 in Gas Range, Gas Range, Range, Six Burner Range with Convection Oven, Vulcan Endurance Gas Restaurant Range, Vulcan Endurance Gas Restaurant Range with Standard Oven, Wolf Challenger Gas Restaurant Range, Wolf Challenger Gas Restaurant Range with Standard Oven
For Use With Mfr. Model Number
24S, 48S, 60, 72, C24S, C36S, C48SS, C72, G36C, G36S, G48C, G48SS
Fits Brand
Vulcan Hart
Material
Brass
Product Type
Tee
Compatible with Manufacturer Model Number
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Compatible with Mfr. Model No.
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
For Use with Mfr Model Number
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Compatible Manufacturer Part Number
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Compatible Manufacturer Model Number
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Compatible with Manufacturer Model No.
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Compatible Pump Manufacturer Part Number
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Compatible Mfr. Model Number
24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Description
Tee, For Use With Endurance Series 6-Burner 36 in Gas Range, Gas Range, Range, Six Burner Range with Convection Oven, Vulcan Endurance Gas Restaurant Range, Vulcan Endurance Gas Restaurant Range with Standard Oven, Wolf Challenger Gas Restaurant Range, Wolf Challenger Gas Restaurant Range with Standard Oven, Product Type Tee, Compatible Manufacturer Part Number 24S, 36C, 36S, 48C, 48S, 60, 72, AHP-636, C24S, C36C, C36S, C48C, C48S, C48SS, C60, C72, G24S, G36C, G36S, G48C, G48S, G48SS, G60, G72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.