Zoro Homepage

Brass Valve Scb Pig Fm

  • Mfr # 00-719213

  • Zoro # G7393127


product price: $64.79
/ea

Key Features

For Use With
Vulcan Gas Countertop Charbroiler, Wolf Gas Countertop Charbroiler
For Use With Mfr. Model Number
VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Fits Brand
Vulcan Hart
Height
12 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719213
Zoro #
G7393127
UPC #
-
Country of Origin
Spain

Dimensions

Height
12 in
Overall Height
12 in

Details

Item
Brass Valve Scb Pig Fm
For Use With
Vulcan Gas Countertop Charbroiler, Wolf Gas Countertop Charbroiler
For Use With Mfr. Model Number
VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Fits Brand
Vulcan Hart
Material
Brass
Product Type
Gas Valve
Compatible with Manufacturer Model Number
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
For Use with Mfr Model Number
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Compatible Manufacturer Part Number
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Compatible with Mfr. Model No.
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Compatible Manufacturer Model Number
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Compatible with Manufacturer Model No.
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Compatible Pump Manufacturer Part Number
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Compatible Mfr. Model Number
SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84

Description

Brass Valve Scb Pig Fm, For Use With Vulcan Gas Countertop Charbroiler, Wolf Gas Countertop Charbroiler, Product Type Gas Valve, Compatible Manufacturer Part Number SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84, Material Brass, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.