- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Brush, Fryer Cleaning
Brush, Fryer Cleaning
Mfr # 00-421756-00001
Zoro # G7380396
product price: $61.19
/eaKey Features
For Use With
EF3, EF4, EF5
For Use With Mfr. Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Fits Brand
Vulcan Hart
Compatible with Manufacturer Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible Product Type
Countertop Fryer, Gas Fryers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
00-421756-00001
Zoro #
G7380396
UPC #
-
Country of Origin
United States
Details
Item
Fryer Cleaning Brush
For Use With
EF3, EF4, EF5
For Use With Mfr. Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Fits Brand
Vulcan Hart
Compatible with Manufacturer Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible Product Type
Countertop Fryer, Gas Fryers
Compatible Manufacturer Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible Manufacturer Part Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible with Mfr. Model No.
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
For Use with Mfr Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible with Manufacturer Model No.
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible Pump Manufacturer Part Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Compatible Mfr. Model Number
1G4BD, 1G6BD, 1G8BD, 1GR45A, 1GR65A, 1GR85A, 1HF85CF, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR85AF, 2GR85CF, 2GR85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR85AF, 3GR85CF, 3GR85DF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, CEF40, CEF75, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, LG300, LG400, LG500
Description
Brush,Fryer Cleaning (Vulcan), Fits Brand Vulcan Hart, For Use With Mfr. No. EF3, EF4, EF5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Module, Ignition, Fenwal (858480-00001)
- VULCAN HART Bulb, Halogen, Type G4, 5W, 12 (00-973129)
- VULCAN HART Side, Body Left Vc6 (00-499303-00001)
- VULCAN HART O-Ring 11/16" Id X 3/32" Width (881966)
- BERKEL Adapter, Connector (01-400027-00400)
- BERKEL Pusher Handle (01-400827-00080)
- BERKEL SCREW, GRUB (01-400823-00061)
- BERKEL Screw Link (01-403375-01351)
- COMPONENT HARDWARE Globe, Clr, Gl (L10-X006)
- PITCO Ball Valve 1" (P6071769)
- BLODGETT Motor 100-115V, 1/3Hp, 1P (15396)
- MANITOWOC Control, Ice Thickness (2008029)
- GE Dishwasher, Lower Rack, Roller/Axles, PK8 (22-WD35X21041)
- HATCO Heating Element - 120V/350W (R02.08.001D)
- GROEN Contactor4P 40/50A 24V For - Part No. Gr119811 (GR119811)