Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner, Front Assembly

  • Mfr # 00-417258-000G1

  • Zoro # G7383862


product price: $156.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Commercial 6 Burner Gas Range, Gas Range, Gas Restaurant Range, Medium Duty Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Venturi
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-417258-000G1
Zoro #
G7383862
UPC #
-
Country of Origin
United States

Details

Item
Burner,Front Assembly
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Commercial 6 Burner Gas Range, Gas Range, Gas Restaurant Range, Medium Duty Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Venturi
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
For Use with Mfr Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Compatible Manufacturer Part Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Compatible with Mfr. Model No.
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Compatible Manufacturer Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Compatible with Manufacturer Model No.
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Compatible Pump Manufacturer Part Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F
Compatible Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, V24, V260, V36, V36F, V60, V60F, W24, W260, W36, W36F, W60, W60F

Description

Burner,Front Assembly, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Commercial 6 Burner Gas Range, Gas Range, Gas Restaurant Range, Medium Duty Range, Product Type Venturi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.