Burner, Main
Mfr # 00-410681-00001
Zoro # G7408414
product price: $57.39
/eaKey Features
For Use With
Fryers
For Use With Mfr. Model Number
1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Burner
Compatible with Manufacturer Model Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-410681-00001
Zoro #
G7408414
UPC #
-
Country of Origin
United States
Details
Item
Burner,Main
For Use With
Fryers
For Use With Mfr. Model Number
1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Burner
Compatible with Manufacturer Model Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
For Use with Mfr Model Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Compatible Manufacturer Part Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Compatible with Mfr. Model No.
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Compatible Manufacturer Model Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Compatible with Manufacturer Model No.
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Compatible Pump Manufacturer Part Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Compatible Mfr. Model Number
1G4BD,1G6BD,1G8BD,1GR35M,1GR45A,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65A,1GR65C,1GR65D,1GR65M,1GR85A,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2G4BDF,2G6BDF,2G8BDF,2GR45AF,2GR45CF,2GR45DF,2GR45MF,2GR65AF,2GR65CF,2GR65DF,2GR65MF,2GR85AF,2GR85CF,2GR85DF,2GR85MF,2HG45CF,2HG45DF,2HG45MF,2HG65CF,2HG65DF,2HG65MF,2HG85CF,2HG85DF,2HG85MF,2XG45CF,2XG45DF,2XG4BDF,2XG65CF,2XG65DF,2XG6BDF,2XG85CF,2XG85DF,2XG8BDF,3G4BDF,3G6BDF,3G8BDF,3GR45AF,3GR45CF,3GR45DF,3GR45MF,3GR65AF,3GR65CF,3GR65DF,3GR65MF,3GR85AF,3GR85CF,3GR85DF,3GR85MF,4G4BDF,4G6BDF,4G8BDF,4GR45AF,4GR45CF,4GR45DF,4GR45MF,4GR65AF,4GR65CF,4GR65DF,4GR85AF,4GR85CF,4GR85DF,EF3,EF4,EF5,GHF91G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500
Description
Burner,Main, For Use With Fryers, Product Type Burner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.