Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner, Pilot, Nat and Mixed

  • Mfr # 00-412212-00007

  • Zoro # G7280533


product price: $52.19
/ea

Key Features

For Use With
Fryers
For Use With Mfr. Model Number
1GR45M, 1GR65M, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Pilot
Compatible with Manufacturer Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-412212-00007
Zoro #
G7280533
UPC #
-
Country of Origin
Mexico

Details

Item
Burner,Pilot (Nat and Mixed)
For Use With
Fryers
For Use With Mfr. Model Number
1GR45M, 1GR65M, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Pilot
Compatible with Manufacturer Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
For Use with Mfr Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Manufacturer Part Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible with Mfr. Model No.
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Manufacturer Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible with Manufacturer Model No.
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Pump Manufacturer Part Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Mfr. Model Number
1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 2HG45MF, 2HG65MF, 2HG85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65

Description

Burner,Pilot (Nat and Mixed), For Use With Fryers, Product Type Pilot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.