Zoro Homepage

Burner Valve 1/4"Mpt X Adj. Orifice

  • Mfr # 102601A

  • Zoro # G202307232


product price: $83.49
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
102601A
Zoro #
G202307232
UPC #
-
Country of Origin
United States

Description

[ 1/4" Mpt X 1/2-27 W/Adj. Hood Orifice ] [ Rotation ;Off/On] [Stem Position Down] [Stem Size .240" ] [Ctr;Inlet To End Ofstem 3" ] Stem 2-1/4" Long. [ Angle - 90 ],;Southbend Range Series: 163, 1363, 1423.;Vulcan Range Gh30, Gh30C, Ghm30, Ghm30C, Mg24Cb,;7830, 7830A, 7851, M7830, M7851, Sg7830