Zoro Homepage

Clip, Speed Nut, Ss

  • Mfr # 00-417522-00003

  • Zoro # G7295644


product price: $17.49
/ea

Key Features

For Use With
Fryers
For Use With Mfr. Model Number
1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Material
Stainless Steel
Product Type
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-417522-00003
Zoro #
G7295644
UPC #
-
Country of Origin
United States

Details

Item
Clip,speed Nut,ss
For Use With
Fryers
For Use With Mfr. Model Number
1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Material
Stainless Steel
Product Type
Clip
Compatible with Manufacturer Model Number
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
For Use with Mfr Model Number
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Manufacturer Part Number
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible with Mfr. Model No.
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Manufacturer Model Number
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible with Manufacturer Model No.
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Pump Manufacturer Part Number
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
Compatible Mfr. Model Number
1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65

Description

Clip,Speed Nut,Ss, For Use With Fryers, Product Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.