Zoro Homepage

Cmj Burner Ce 36

  • Mfr # 00-712379

  • Zoro # G7351364


product price: $641.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas Cheese Melter
For Use With Mfr. Model Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Fits Brand
Vulcan Hart
Product Type
Infrared Burner
Burner Size Included
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-712379
Zoro #
G7351364
UPC #
-
Country of Origin
United States

Dimensions

Burner Size Included
36 in

Details

Item
Cmj Burner Ce 36
For Use With
Gas Cheese Melter
For Use With Mfr. Model Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Fits Brand
Vulcan Hart
Product Type
Infrared Burner
Compatible with Manufacturer Model Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
For Use with Mfr Model Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Compatible Manufacturer Part Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Compatible with Mfr. Model No.
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Compatible Manufacturer Model Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Compatible with Manufacturer Model No.
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Compatible Pump Manufacturer Part Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72
Compatible Mfr. Model Number
CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72

Description

Cmj Burner Ce 36, Burner Size Included 36 in, For Use With Gas Cheese Melter, Product Type Infrared Burner, Compatible with Manufacturer Model Number CMJ34, CMJ36, CMJ60, CMJ72, VCM34, VCM36, VCM48, VCM60, VCM72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.