Condensate Kit, Gray
- Mfr # 00-857242-00001
- Zoro # G8482157
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Vulcan Hart
For Use With
Steamers
For Use With Mfr. Model Number
C24GA10, C24GA6
Product Type
Condensate Kit
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-857242-00001
- Zoro #
- G8482157
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Condensate Kit
- Fits Brand
- Vulcan Hart
- For Use With
- Steamers
- For Use With Mfr. Model Number
- C24GA10, C24GA6
- Product Type
- Condensate Kit
- Color
- Gray
- Compatible with Manufacturer Model Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible Manufacturer Model Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible Manufacturer Part Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible with Manufacturer Model No.
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible with Mfr. Model No.
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- For Use with Mfr Model Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible Pump Manufacturer Part Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible Mfr. Model Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- For Manufacturer Part Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible with Mfr. Model Number
- C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6
- Compatible Product Type
- Steamers
- Wire Color
- Gray
Description
Condensate Kit, Burner Size Included Not Applicable, For Use With Steamers, Product Type Condensate Kit, Color Gray, Compatible with Manufacturer Model Number C24DA10, C24DA6, C24EA10, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.