CONTACTOR(3 POLE, 30 AMP, 240V) for Vulcan Hart - Part# 411497-000C5

  • Mfr # 411497-000C5

  • Zoro # G103553707


product price:  $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411497-000C5
Zoro #
G103553707
UPC #
-
Country of Origin
Mexico

Description

CONTACTOR;AMP: 30 FULL LOAD, 40 RESISTANCE LOAD;TYPE: 3 POLE;VOLTAGE: 208/240 VAC COIL;WEIGHT: 0.95 LB;MODELS USED IN:;LEGION HEC, LEC, TEH, TWE;CLEVELAND SET-15;FRYMASTER 1824E, 2424E;LANG C-28, C-40, CCOF-AT, CCOFLF-AT, CLF-L15-S, CLF-15, ;CLF-15-E, CLF-15-I, CLF-15-S, CLF-15-U, C28M, ECCO-A, ECCO-S, ;ECO-6M, ECO-7M, ECO-8M, ECO-9M, EHS-T, F-11, F-28, FCOF-AT, ;FCOFL-AT, F6, MM-2, MM-24, MM-24, MM-3, MM-36, MM-36, MM-4, ;MM-48, MM-48, MM-48 208V, MM-48 240V, MM24, MM36, PPP, RF21S,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.