Dial, 550F Griddle Thermostat
Mfr # 00-498037-0000A
Zoro # G7395586
product price: $58.79
/eaKey Features
For Use With Mfr. Model Number
924rx, 936rx, 948rx, 960rx, 972rx, Asa24, Asa3, Asa48, Asa60, Asa72, Msa24, Msa36, Msa48, Msa60, Msa72, Vccg24, Vccg36, Vccg48, Vccg60, Vccg72, Vig36-R3, Vig48-R3, Vig60-R3
Fits Brand
Vulcan Hart
Color
Black
Overall Diameter
24 in
Compatible Product Type
Gas Griddle, Heavy Duty Gas Griddle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-498037-0000A
Zoro #
G7395586
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
24 in
Details
Item
Griddle Temp Dial
For Use With Mfr. Model Number
924rx, 936rx, 948rx, 960rx, 972rx, Asa24, Asa3, Asa48, Asa60, Asa72, Msa24, Msa36, Msa48, Msa60, Msa72, Vccg24, Vccg36, Vccg48, Vccg60, Vccg72, Vig36-R3, Vig48-R3, Vig60-R3
Fits Brand
Vulcan Hart
Color
Black
Compatible Product Type
Gas Griddle, Heavy Duty Gas Griddle
Operating Temperature - Maximum
550 Degrees F
Description
Dial,550F Griddle Thermostat, Fits Brand Vulcan Hart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.