Dial, Deg F
Mfr # 00-417490-00001
Zoro # G7381753
product price: $79.45
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG260, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Fits Brand
Vulcan Hart
Color
Red
Product Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-417490-00001
Zoro #
G7381753
UPC #
-
Country of Origin
United States
Details
Item
Knob
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG260, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Fits Brand
Vulcan Hart
Color
Red
Product Type
Knob
Compatible with Manufacturer Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible with Mfr. Model No.
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
For Use with Mfr Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Manufacturer Part Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Manufacturer Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible with Manufacturer Model No.
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Pump Manufacturer Part Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Mfr. Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Description
Knob, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Electric Heavy Duty Range, Gas Range, Product Type Knob, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.