DIAL, THERMOSTAT, 200-550, 4-WAY for Vulcan Hart - Part No VH415119-4

  • Mfr # VH415119-4

  • Zoro # G603552903


product price:  $8.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH415119-4
Zoro #
G603552903
UPC #
-
Country of Origin
United States

Description

STANDARD-DUTY ELECTRIC THERMOSTAT DIAL 200° TO 550°F;COLOR: BLACK;D STEM SIZ: 0.187in;MATERIAL(S): PLASTIC;PLATING: CHROME-PLATED FACE;TEMP RANGE: 200 TO 550 F;TYPE: UNIVERSAL 4-WAY MOUNTING POSITIONS;WEIGHT: 0.032 LB;MODELS USED IN:;BLODGETT CTB, CTBR, DFG-100, DFG-100-CH-1, DFG-100-1, ;DFG-100-2, DFG-100-3, DFG-200, DFG-50, EF SERIES, EF-11, ;EZE SERIES, RE SERIES, 1200, 1201, 1214;VULCAN HART E24L, E36L, E48L, E60L, SG77 SERIES, VR5C, VR7C, ;77 SERIES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.