Door Gasket, 28-1/8 X 14-3/8
Mfr # 00-881624
Zoro # G7332297
product price: $658.99
/ea
Free Shipping & Returns
Key Features
For Use With
Boiler Base Steamer
For Use With Mfr. Model Number
VHL2D, VHL2E, VHL3D, VHL3E, VHL3G
Fits Brand
Vulcan Hart
Height
28 1/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-881624
Zoro #
G7332297
UPC #
-
Country of Origin
United States
Dimensions
Height
28 1/8 in
Overall Height
28 1/8 in
Details
Item
Door Gasket,28-1/8 X 14-3/8
For Use With
Boiler Base Steamer
For Use With Mfr. Model Number
VHL2D, VHL2E, VHL3D, VHL3E, VHL3G
Fits Brand
Vulcan Hart
Color
Black
Product Type
Door Gasket
Compatible with Manufacturer Model Number
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
For Use with Mfr Model Number
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Compatible Manufacturer Part Number
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Compatible with Mfr. Model No.
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Compatible Manufacturer Model Number
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Compatible with Manufacturer Model No.
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Compatible Pump Manufacturer Part Number
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Compatible Mfr. Model Number
VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G
Description
Door Gasket,28-1/8 X 14-3/8, For Use With Boiler Base Steamer, Product Type Door Gasket, Color Black, Compatible with Manufacturer Model Number VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, Overall Height 28 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.