Fitting Tube, 3/16
Mfr # FP-047-14
Zoro # G3021560
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
For Use With
Fits Brand
Vulcan Hart
For Use With Mfr. Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160L77R, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, GH3/72, GH3/72C, GH3/72S, GH56, GH56S, GH6, GH6C, GH6S, GHM3/72, GHM56, GHM6, MG12
Product Type
Nut
Overall Width
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP-047-14
Zoro #
G3021560
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3/16 in
Details
For Use With
Fits Brand
Vulcan Hart
Item
Nut
For Use With Mfr. Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160L77R, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, GH3/72, GH3/72C, GH3/72S, GH56, GH56S, GH6, GH6C, GH6S, GHM3/72, GHM56, GHM6, MG12
Product Type
Nut
Compatible with Manufacturer Model Number
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Compatible with Mfr. Model No.
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
For Use with Mfr Model Number
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Compatible Manufacturer Part Number
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Compatible Manufacturer Model Number
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Compatible with Manufacturer Model No.
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Compatible Pump Manufacturer Part Number
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Compatible Mfr. Model Number
148L,148LC,160L,160L77R,160LC,172L,172LC,24L,260L,260LC,260LCC,272L,272LC,272LCC,36FL77R,36L,36L77R,36LC,481L,481LC,48L,60FL77R,60L,60L77R,60LC,60LCC,72L,72LC,72LCC,GH3/72,GH3/72C,GH3/72S,GH56,GH56S,GH6,GH6C,GH6S,GHM3/72,GHM56,GHM6,MG12,VG160,VG24,VG260,VG36,VG48,VG60
Description
Nut, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, Heated Merchandiser, Heavy Duty Range, VG Series Restaurant Range, Product Type Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.