Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Hand Hole

  • Mfr # 00-817025

  • Zoro # G7287734


product price: $79.49
/ea
Free Shipping & Returns

Key Features

For Use With
Boiler Base Steamer, Food Steamers
For Use With Mfr. Model Number
MHB24G, VHL2G, VHL3G, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Fits Brand
Vulcan Hart
Color
Black
Height
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-817025
Zoro #
G7287734
UPC #
-
Country of Origin
United States

Dimensions

Height
5 7/16 in
Overall Width
3 11/16 in
Overall Height
5 7/16 in

Details

Item
Gasket
For Use With
Boiler Base Steamer, Food Steamers
For Use With Mfr. Model Number
MHB24G, VHL2G, VHL3G, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Fits Brand
Vulcan Hart
Color
Black
Product Type
Gasket
Compatible with Manufacturer Model Number
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible with Mfr. Model No.
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
For Use with Mfr Model Number
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Manufacturer Part Number
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Manufacturer Model Number
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible with Manufacturer Model No.
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Pump Manufacturer Part Number
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Mfr. Model Number
MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT

Description

Gasket, For Use With Boiler Base Steamer, Food Steamers, Product Type Gasket, Color Black, Compatible Manufacturer Part Number MHB24E, MHB24G, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, Overall Height 5 7/16 in, Overall Width 3 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.