Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Oven Door, 30 and 36

  • Mfr # 00-426260-00001

  • Zoro # G7277234


product price: $309.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, Griddle, HE Series Range, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Door Gasket
Compatible with Manufacturer Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-426260-00001
Zoro #
G7277234
UPC #
-
Country of Origin
United States

Details

Item
Gasket,Oven Door,30 and 36
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, Griddle, HE Series Range, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Door Gasket
Compatible with Manufacturer Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
For Use with Mfr Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
Compatible Manufacturer Part Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
Compatible with Mfr. Model No.
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
Compatible Manufacturer Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
Compatible with Manufacturer Model No.
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
Compatible Pump Manufacturer Part Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60
Compatible Mfr. Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 36 GRIDDLE, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, EG160, EG24, EG260, EG36, EG60, HE36, MG12, VG24, VG260, VG36, VG60

Description

Gasket,Oven Door,30 and 36, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, Griddle, HE Series Range, VG Series Restaurant Range, Product Type Door Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.