Gear, Motor
Mfr # 00-418156-00001
Zoro # G7372425
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fryers
For Use With Mfr. Model Number
1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, ERC225, ERC225F, ERC40, ERC40F, ERC50, ERC50F, ERC85, ERC85F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERD50F, ERD85, ERD85F, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Gear Motor
Compatible with Manufacturer Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
00-418156-00001
Zoro #
G7372425
UPC #
-
Country of Origin
United States
Details
Item
Gear Motor
For Use With
Fryers
For Use With Mfr. Model Number
1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, ERC225, ERC225F, ERC40, ERC40F, ERC50, ERC50F, ERC85, ERC85F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERD50F, ERD85, ERD85F, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Gear Motor
Compatible with Manufacturer Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Compatible with Mfr. Model No.
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
For Use with Mfr Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Compatible Manufacturer Part Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Compatible Manufacturer Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Compatible with Manufacturer Model No.
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Compatible Pump Manufacturer Part Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Compatible Mfr. Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85D, 1ER85DF, 1GPC12, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85D, 1HG85M, 1TR45A, 1TR45AF, 1TR45C, 1TR45CF, 1TR45D, 1TR45DF, 1TR65A, 1TR65AF, 1TR65C, 1TR65CF, 1TR65D, 1TR65DF, 1TR85A, 1TR85AF, 1TR85C, 1TR85CF, 1TR85D, 1TR85DF, 1VK45A, 1VK45AF, 1VK45C, 1VK45CF, 1VK45D, 1VK45DF, 1VK65A, 1VK65AF, 1VK65C, 1VK65CF, 1VK65D, 1VK65DF, 1VK85A, 1VK85AF, 1VK85C, 1VK85CF, 1VK85D, 1VK85DF, 2ER50AF, 2ER50DF, 2ER85AF, 2ER85DF, 2HG45CF, 2HG45DF, 2HG65CF, 2HG65DF, 2HG85CF, 2HG85DF, 2TR45AF, 2TR45CF, 2TR45DF, 2TR65AF, 2TR65CF, 2TR65DF, 2TR85AF, 2TR85CF, 2TR85DF, 2VK45AF, 2VK45CF, 2VK45DF, 2VK65AF, 2VK65CF, 2VK65DF, 2VK85AF, 2VK85CF, 2VK85DF, 3ER50CF, 3ER50DF, 3GR45MF, 3TR45AF, 3TR45CF, 3TR45DF, 3TR65AF, 3TR65CF, 3TR65DF, 3TR85AF, 3TR85CF, 3TR85DF, 3VK45AF, 3VK45CF, 3VK45DF, 3VK65AF, 3VK65CF, 3VK65DF, 3VK85AF, 3VK85CF, 3VK85DF, 4ER50CH, 4ER50DF, 4TR45AF, 4TR45CF, 4TR45DF, 4TR65AF, 4TR65CF, 4TR65DF, 4TR85AF, 4TR85CF, 4TR85DF, 4VK45AF, 4VK45CF, 4VK45DF, 4VK65AF, 4VK65CF, 4VK65DF, 4VK85AF, 4VK85CF, 4VK85DF, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, GPC12, GPC12S, GPC16, GPC16S, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, HFC50, HFC50F, HFC85, HFC85F, HFD50, HFD50F, HFD85, HFD85F
Description
Gear Motor, For Use With Fryers, Product Type Gear Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Grommet, 1-1/4 I.D. (00-844125-00004)
- VULCAN HART Burner, I/R - Broiler/Griddle (14901)
- VULCAN HART Thermopile (00-497301-00001)
- VULCAN HART Quartz Element240V 1050W 19-5/8 For - Part No Vh825301 (VH825301)
- ELECTRO FREEZE P-Port-Assembly MixLevel Mold (HC121799)
- COMPONENT HARDWARE NP Appl Leg, 3/8-16 x 1/2" L Prot Stud NP (A70-2020)
- ELECTRO FREEZE Blade-Fan 10 In 36 Deg (HC159017)
- COMPONENT HARDWARE Socket, Porc, W/ Leads, Ul (L50-X002)
- IMPERIAL COOKING EQUIPMENT Basket Hanger (28074)
- BRASSCRAFT BrassCraft Speedi Plumb 3/8 in. O.D. Tube pc X 1/2 in. D FIP Chrome Plated Brass Adapter (66-6-8WX CD)
- ALLPOINTS Nuts, Wire - Blue (100/Pkg) (281633)
- SOUTHBEND Gas Control Valve 1/2" 24V (1175375)
- APW WYOTT Fan Blade (AS-85108)
- WHIRLPOOL W10821385 Whirlpool Hardware Kit (W10821385)
- SPRING USA Carving Station, Brushed, Dual Heat Lamp (2793-5)