Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Item

  • Mfr # 00-857487-00002

  • Zoro # G416332792


product price: $3,430.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Compatible with Mfr. Model No.
C24GA10
Compatible Pump Manufacturer Part Number
C24GA10
Compatible Brand
Vulcan Hart
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-857487-00002
Zoro #
G416332792
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
18 in
Overall Height
12 in

Details

Compatible with Mfr. Model No.
C24GA10
Compatible Pump Manufacturer Part Number
C24GA10
Compatible Brand
Vulcan Hart
Product Type
Water Filter
Compatible with Manufacturer Model No.
C24GA10
Item
FILTER,WATER TREATMENT
Compatible with Manufacturer Model Number
C24GA10
For Use with Mfr Model Number
C24GA10
Compatible Manufacturer Part Number
C24GA10
Compatible Manufacturer Model Number
C24GA10
Compatible Product Type
Gas Convection Steamer
Compatible Mfr. Model Number
C24GA10

Description

Grainger Item

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.