Grate, 12 Square
Mfr # 00-421652-00001
Zoro # G7370483
product price: $249.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Height
12 in
Product Type
Top Grate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-421652-00001
Zoro #
G7370483
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Overall Height
12 in
Overall Width
12 in
Details
Item
Top Grate
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Top Grate
Compatible with Manufacturer Model Number
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible with Mfr. Model No.
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
For Use with Mfr Model Number
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Manufacturer Part Number
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Manufacturer Model Number
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible with Manufacturer Model No.
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Pump Manufacturer Part Number
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Mfr. Model Number
148L, 148LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Description
Top Grate, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, VG Series Restaurant Range, Product Type Top Grate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.