Zoro Homepage

Grate, Cast Iron

  • Mfr # 00-409432-00001

  • Zoro # G7407854


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Heavy Duty Range, Range
For Use With Mfr. Model Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Fits Brand
Vulcan Hart
Material
Iron
Product Type
Grate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-409432-00001
Zoro #
G7407854
UPC #
-
Country of Origin
United States

Details

Item
Grate,Cast Iron
For Use With
Heavy Duty Range, Range
For Use With Mfr. Model Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Fits Brand
Vulcan Hart
Material
Iron
Product Type
Grate
Compatible with Manufacturer Model Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
For Use with Mfr Model Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Compatible Manufacturer Part Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Compatible with Mfr. Model No.
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Compatible Manufacturer Model Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Compatible with Manufacturer Model No.
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Compatible Pump Manufacturer Part Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45
Compatible Mfr. Model Number
GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45

Description

Grate,Cast Iron, For Use With Heavy Duty Range, Range, Product Type Grate, Compatible Manufacturer Part Number GH45, GH45/72, GH60/45, GH6045C, GH6T45C, GH72/45, GH72/45C, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GHX45, GHXM45, Material Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.