Zoro Homepage

Grate, Diamond Shape Ci, Scb

  • Mfr # 00-720971

  • Zoro # G8833867


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan Hart
Material
Iron
Height
21 1/2 in
Product Type
Top Grate
Overall Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-720971
Zoro #
G8833867
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Overall Height
21 1/2 in

Details

Item
Top Grate
Fits Brand
Vulcan Hart
Material
Iron
Product Type
Top Grate

Description

Top Grate, Product Type Top Grate, Material Iron, Overall Height 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.