- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Handle, Gas Cock Red
Handle, Gas Cock Red
Mfr # 00-402957-00002
Zoro # G7397056
product price: $23.49
/eaKey Features
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Bake Oven, Ceramic Gas Broiler, Gas Broiler, Gas Range, Gas Restaurant Range, Heated Merchandiser, Heavy Duty Range, Range, Roast Ovens, Signature Series, Three Stacked Bake Oven, Three Stacked Roast Ovens, Two Stacked Bake Oven, Two Stacked Roast Ovens, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 7888A1, 7999A1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45, GHM3/72, GHM6, HCB040, HCB44, MG12, VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Fits Brand
Vulcan Hart
Color
Red
Product Type
Handle Gas Cock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
00-402957-00002
Zoro #
G7397056
UPC #
-
Country of Origin
United States
Details
Item
Handle,Gas Cock Red
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Bake Oven, Ceramic Gas Broiler, Gas Broiler, Gas Range, Gas Restaurant Range, Heated Merchandiser, Heavy Duty Range, Range, Roast Ovens, Signature Series, Three Stacked Bake Oven, Three Stacked Roast Ovens, Two Stacked Bake Oven, Two Stacked Roast Ovens, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 7888A1, 7999A1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45, GHM3/72, GHM6, HCB040, HCB44, MG12, VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Fits Brand
Vulcan Hart
Color
Red
Product Type
Handle Gas Cock
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
For Use with Mfr Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Compatible Manufacturer Part Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Compatible with Mfr. Model No.
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Compatible Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Compatible with Manufacturer Model No.
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Compatible Pump Manufacturer Part Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Compatible Mfr. Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 72L, 72LC, 72LCC, 7888A1, 7999A1, FHB1, FHB1F, FHBI1, FHBI1F, FHBIO, FHBIO1, FHBO, FHBO1, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH45C, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72-45, GH72/45, GH72/45C, GHCB40, GHCB40C, GHCB44, GHM3/72, GHM6, GHM60/45, GHM60T/45, GHM72, GHMCB44, HB1, HB1C, HB1F, HB1FC, HB2, HBI1, HBI1C, HBI1F, HBI1FC, HBI2, HCB040, HCB44, MG12, V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S, V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M, V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436, V436C, V436M, V436S, V636, V636C, V636M, V636S, VG160, VG24, VG260, VG36, VG48, VG60, VIR36, VIR36C, VIR36F, VIR36FC, VIR36FM, VIR36FS, VIR36M, VIR36S, VO236, VRB36, VRB36C, VRB36F, VRB36FC, VRB36FM, VRB36FS, VRB36M, VRB36S, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Description
Handle,Gas Cock Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Transformer, 60Va, 50/60 Hz (00-562609)
- VULCAN HART Door Closerflush For - Part No Vh430159 (VH430159)
- VULCAN HART Cover, Manifold W/Pan 36 (00-706129-00001)
- VULCAN HART Motor115/230V, 1/2Hp, 1P 1725 For - Part# Vh119720G1 (VH119720G1)
- MONTAGUE Door Seal, Center Right, HX2/HX63 (25532-7)
- MONTAGUE Cover Burner-102 Mm (27052-0)
- MONTAGUE Knob1-5/8 D, Pointer For - Part# Monv24B-1 (MONV24B-1)
- MONTAGUE Regulator Gas, Nat 1/2 NPT (17217-0)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-1)
- VACMASTER Sealing Bar Tape (979420)
- BOHN REFRIGERATION Defrost Thermostat (5709L)
- GE WD22X33499 Dishwasher Lower Spray Arm Assembly (WD22X33499)
- ALTO-SHAAM Knob, Thermostat, 200F (KN-3474)
- TRAEX Rack, Combination , Full Size (TR2)
- HAMILTON BEACH DRIP CUP RPLS 35289320500 (990221900)