Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I, Control and Overlays

  • Mfr # 00-913102-00125

  • Zoro # G7346001


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electric Fryer, Gas Fryer, Gas Fryer with Kleenscreen PLUS, GR Series Gas Fryer with Millivolt Controls, GR Series Gas Fryer with Tridelta Controls
For Use With Mfr. Model Number
1GR35M, 1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, ERC225, ERC40, ERC50, ERC85, ERD225, ERD40, ERD50, ERD85, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Control Overlay
Compatible with Manufacturer Model Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913102-00125
Zoro #
G7346001
UPC #
-
Country of Origin
United States

Details

Item
I,Control and Overlays
For Use With
Electric Fryer, Gas Fryer, Gas Fryer with Kleenscreen PLUS, GR Series Gas Fryer with Millivolt Controls, GR Series Gas Fryer with Tridelta Controls
For Use With Mfr. Model Number
1GR35M, 1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, ERC225, ERC40, ERC50, ERC85, ERD225, ERD40, ERD50, ERD85, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Control Overlay
Compatible with Manufacturer Model Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
For Use with Mfr Model Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Manufacturer Part Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible with Mfr. Model No.
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Manufacturer Model Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible with Manufacturer Model No.
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Pump Manufacturer Part Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Mfr. Model Number
1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F

Description

I,Control and Overlays, For Use With Electric Fryer, Gas Fryer, Gas Fryer with Kleenscreen PLUS, GR Series Gas Fryer with Millivolt Controls, GR Series Gas Fryer with Tridelta Controls, Product Type Control Overlay, Compatible with Manufacturer Model Number 1GRC35, 1GRC45, 1GRC65, 1GRD35, 1GRD45, 1GRD65, 3GR45MF, ERC225, ERC40, ERD225, ERD40, ERD50, GR35F, GR45F, GR65F, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.