Zoro Homepage

I, Kit - Rs Solenoid 110V H.D.

  • Mfr # 00-428067-000G4

  • Zoro # G7318796


product price: $438.99
/ea
Free Shipping & Returns

Key Features

For Use With
Heavy Duty Range
For Use With Mfr. Model Number
GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45
Fits Brand
Vulcan Hart
Height
3/8 in
Product Type
Solenoid Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-428067-000G4
Zoro #
G7318796
UPC #
-
Country of Origin
United States

Dimensions

Height
3/8 in
Overall Height
3/8 in

Details

Item
I,Kit - Rs Solenoid 110V H.D.
For Use With
Heavy Duty Range
For Use With Mfr. Model Number
GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45
Fits Brand
Vulcan Hart
Product Type
Solenoid Valve
Compatible with Manufacturer Model Number
GH60T/45
For Use with Mfr Model Number
GH60T/45
Compatible Manufacturer Part Number
GH60T/45
Compatible with Mfr. Model No.
GH60T/45
Compatible Manufacturer Model Number
GH60T/45
Compatible with Manufacturer Model No.
GH60T/45
Compatible Pump Manufacturer Part Number
GH60T/45
Compatible Mfr. Model Number
GH60T/45

Description

I,Kit - Rs Solenoid 110V H.D., For Use With Heavy Duty Range, Product Type Solenoid Valve, Compatible Manufacturer Part Number GH60T/45, Overall Height 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.