- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- I, Magnet Assy
I, Magnet Assy
Mfr # 00-497296-000G1
Zoro # G7386084
product price: $63.89
/eaKey Features
For Use With
HDR Gas Range
For Use With Mfr. Model Number
1GR35M, 1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERC50, ERC50F, ERC85, ERC85F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERD50F, ERD85, ERD85F, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Magnet Assembly
Compatible with Manufacturer Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
00-497296-000G1
Zoro #
G7386084
UPC #
-
Country of Origin
United States
Details
Item
I,Magnet Assy
For Use With
HDR Gas Range
For Use With Mfr. Model Number
1GR35M, 1GR45C, 1GR45D, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85D, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERC50, ERC50F, ERC85, ERC85F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERD50F, ERD85, ERD85F, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Product Type
Magnet Assembly
Compatible with Manufacturer Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
For Use with Mfr Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Compatible Manufacturer Part Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Compatible with Mfr. Model No.
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Compatible Manufacturer Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Compatible with Manufacturer Model No.
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Compatible Pump Manufacturer Part Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Compatible Mfr. Model Number
1ER50A, 1ER50AF, 1ER50C, 1ER50CF, 1ER50D, 1ER50DF, 1ER85A, 1ER85AF, 1ER85C, 1ER85CF, 1ER85D, 1ER85DF, 1G4BD, 1G6BD, 1G8BD, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HF50C, 1HF50D, 1HF85C, 1HF85CF, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 1VEG35M, 1VEG50M, 2ER50AF, 2ER50CF, 2ER50DF, 2ER85AF, 2ER85CF, 2ER85DF, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 3ER50AF, 3ER50CF, 3ER50DF, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 4ER50AF, 4ER50CF, 4ER50CH, 4ER50DF, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, EF3, EF4, EF5, ERC225, ERC225F, ERC40, ERC40F, ERD225, ERD225F, ERD40, ERD40F, ERD50, ERO15, ERO21, GR25, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, V1P18B, V236H, V236HB, V2B12B, V4B36B, V6B36B, VCBB36B, VGMT36B
Description
I,Magnet Assy, For Use With HDR Gas Range, Product Type Magnet Assembly
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Element, 475 Watt 120V (851800-00243)
- VULCAN HART Harness, French Plate 48 0V (927608-G2)
- VULCAN HART Rb361R Orifice Brkt (00-753363)
- VULCAN HART Hinge, Pivot (00-960617)
- MONTAGUE Timer (V24B)
- MONTAGUE Pulley, Door (16257-4)
- MONTAGUE Firebox Panel S/S-Horizontal (4411-3)
- MONTAGUE Bearing (V33)
- HUBBELL Contactor 3P 60/75A 208/240V (C25FNF360B)
- EDHARD Trip Arm Support (P-2057)
- TURBO AIR Fan Blade Evaporator (3011802400)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-0402)
- PENNBARRY Bearings Package 34 (36165-0)
- ANTUNES Front Label/Panel Kit (7002264)
- MIDDLEBY Door Interlock Switch 1/2 X 1-1/2 2 Pole (28021-0047)