I, Solenoid Assy. - 24V
Mfr # 00-428066-000G3
Zoro # G7285503
product price: $573.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Height
3/8 in
Product Type
Gas Solenoid Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-428066-000G3
Zoro #
G7285503
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Overall Height
3/8 in
Details
Item
I,Solenoid Assy. - 24V
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Gas Solenoid Valve
Compatible with Manufacturer Model Number
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
For Use with Mfr Model Number
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Compatible Manufacturer Part Number
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Compatible with Mfr. Model No.
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Compatible Manufacturer Model Number
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Compatible with Manufacturer Model No.
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Compatible Pump Manufacturer Part Number
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Compatible Mfr. Model Number
148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Description
I,Solenoid Assy. - 24V, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Product Type Gas Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.