Zoro Homepage
This item is Discontinued.
Vulcan Hart Infinite Heat Switch 240V/15A 00-411503-000G2

Infinite Heat Switch 240V/15A (Discontinued)

  • Mfr # 00-411503-000G2
  • Zoro # G502257060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411503-000G2
Zoro #
G502257060
UPC #
-
Country of Origin
Mexico

Description

Verticle Palnut Mount, 22-1/2 % At Low Setting;240V/15A )( Infinite ), Terminal( 5~; 1/4" Tab~;;L1,L2(Line),P(Pilot),H1,H2(Load) )~; Contacts( N.O. )' (;Rotary )( 1-10 )~; Shaft( 1/4" Od~; 3/4" Lg~;.187" Flat Down );Vulcan Dial, Off, Very Low, Medium Low, Low, Medium,;High, A2719, # 22-1268;Gen Use Black Knob # 22-1349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Vulcan Hart;Broiler Vb-21, Vb-2S, Vb-22-1,Vb-22S, Vb-73, Vb-73R;(After10/73), Vtmb-2, Vtmb-22 (After 10/73).;Oven Ret-10, Roe-1, Vo-07, Vo-77. Series: Et, Sg;Range Vr-3, Vr-4, Vr-6. Hot Plate E-36, E-60;Esb36, Esb48, Esb60,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.