Shop VULCAN HART
See all product information
Create Account
Knob, Red, For Ovens/Ranges
- Mfr # 00-719259-00012
- Zoro # G8833833
product price:Â
$
23.79
/ea
Key Features
For Use With
Gas Cheese Melter, Range, Snorkler Convection Oven, Standard Oven, Stock Pot Range, Vulcan Gas Charbroiler, Wolf Gas Charbroiler, Wolf Heavy Duty Gas Griddle
For Use With Mfr. Model Number
ACB36, ACB47, CMJ24, CMJ34, CMJ60, CMJ72, VACB47, VACB60, VCM36, VCM48, WSPR1, WSPR2
Fits Brand
Vulcan Hart
Color
Red
Product Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-719259-00012
- Zoro #
- G8833833
- UPC #
- -
- Country of Origin
- Canada
Details
- Item
- Knob
- For Use With
- Gas Cheese Melter, Range, Snorkler Convection Oven, Standard Oven, Stock Pot Range, Vulcan Gas Charbroiler, Wolf Gas Charbroiler, Wolf Heavy Duty Gas Griddle
- For Use With Mfr. Model Number
- ACB36, ACB47, CMJ24, CMJ34, CMJ60, CMJ72, VACB47, VACB60, VCM36, VCM48, WSPR1, WSPR2
- Fits Brand
- Vulcan Hart
- Color
- Red
- Product Type
- Knob
- Compatible with Manufacturer Model Number
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- Compatible Manufacturer Model Number
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- Compatible Manufacturer Part Number
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- Compatible with Mfr. Model No.
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- For Use with Mfr Model Number
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- Compatible with Manufacturer Model No.
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- Compatible Pump Manufacturer Part Number
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- Compatible Mfr. Model Number
- ACB25,ACB36,ACB47,ACB60,ACB72,AGM24,AGM36,AGM48,AGM60,AGM72,CMJ24,CMJ34,CMJ60,CMJ72,FB18,FB24,FB361,FB362,FB363,FK361,FK362,FK363,FM12,FM18,FM361,FM362,FM363,FV361,FV362,FV363,V1G12M,V1G12S,V1G24M,V1G24S,V212M,V212S,V218M,V218S,V2H36,V2H36C,V2H36M,V2H36S,V3036,V3036C,V3036M,V3036S,V3G36,V3G36C,V3G36M,V3G36S,V424M,V424S,V436,V436C,V436M,V436S,V636,V636C,V636M,V636S,VACB25,VACB36,VACB47,VACB60,VACB72,VCM36,VCM48,VK36,VV36,WSPR1,WSPR2
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Gas Cheese Melter, Range, Snorkler Convection Oven, Standard Oven, Stock Pot Range, Vulcan Gas Charbroiler, Wolf Gas Charbroiler, Wolf Heavy Duty Gas Griddle
- Wire Color
- Red
Description
Knob, Burner Size Included Not Applicable, For Use With Gas Cheese Melter, Range, Snorkler Convection Oven, Standard Oven, Stock Pot Range, Vulcan Gas Charbroiler, Wolf Gas Charbroiler, Wolf Heavy Duty Gas Griddle, Product Type Knob, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.