Zoro Homepage

Level, Probe 4.25

  • Mfr # 00-850483

  • Zoro # G7357691


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
Convection Steamer, Electric Countertop Convection Steamer
For Use With Mfr. Model Number
VSX10EO, VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX710EC, VSX7EC, VSX7EO, VSX9000
Fits Brand
Vulcan Hart
Height
4 1/4 in
Product Type
Low Level Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-850483
Zoro #
G7357691
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/4 in
Overall Height
4 1/4 in

Details

Item
Level,Probe 4.25
For Use With
Convection Steamer, Electric Countertop Convection Steamer
For Use With Mfr. Model Number
VSX10EO, VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX710EC, VSX7EC, VSX7EO, VSX9000
Fits Brand
Vulcan Hart
Product Type
Low Level Probe
Compatible with Manufacturer Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
For Use with Mfr Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Manufacturer Part Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible with Mfr. Model No.
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Manufacturer Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible with Manufacturer Model No.
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Pump Manufacturer Part Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Mfr. Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000

Description

Level,Probe 4.25, For Use With Convection Steamer, Electric Countertop Convection Steamer, Product Type Low Level Probe, Compatible with Manufacturer Model Number VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000, Overall Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.