Level, Probe 5
Mfr # 00-850482
Zoro # G7275843
product price: $570.99
/ea
Free Shipping & Returns
Key Features
For Use With
Convection Steamer, Electric Countertop Convection Steamer
For Use With Mfr. Model Number
VSX10EO, VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX710EC, VSX7EC, VSX7EO, VSX9000
Fits Brand
Vulcan Hart
Height
5 in
Product Type
Water Level Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-850482
Zoro #
G7275843
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Overall Height
5 in
Details
Item
Level,Probe 5
For Use With
Convection Steamer, Electric Countertop Convection Steamer
For Use With Mfr. Model Number
VSX10EO, VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX710EC, VSX7EC, VSX7EO, VSX9000
Fits Brand
Vulcan Hart
Product Type
Water Level Probe
Compatible with Manufacturer Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
For Use with Mfr Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Manufacturer Part Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible with Mfr. Model No.
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Manufacturer Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible with Manufacturer Model No.
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Pump Manufacturer Part Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Compatible Mfr. Model Number
VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000
Description
Level,Probe 5, For Use With Convection Steamer, Electric Countertop Convection Steamer, Product Type Water Level Probe, Compatible with Manufacturer Model Number VSX3 10.0 KW, VSX3 7.5 KW, VSX4, VSX5, VSX9000, Overall Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.