Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockwasher

  • Mfr # WL-006-07

  • Zoro # G2790019


product price: $0.17
/ea
Sold in multiples of 63 for $10.71

Key Features

For Use With
Direct Steam Jacketed Stationary and Tilting Kettles
Fits Brand
Vulcan Hart
For Use With Mfr. Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2612, 2712, 2812, 2812CE, 2912, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AWS, C44A, Lxi, LXi, LXiG, SLA-5A
Product Type
Lock Washer
Compatible with Manufacturer Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-006-07
Zoro #
G2790019
UPC #
-
Country of Origin
China

Details

For Use With
Direct Steam Jacketed Stationary and Tilting Kettles
Fits Brand
Vulcan Hart
Item
Lockwasher
For Use With Mfr. Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2612, 2712, 2812, 2812CE, 2912, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AWS, C44A, Lxi, LXi, LXiG, SLA-5A
Product Type
Lock Washer
Compatible with Manufacturer Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
For Use with Mfr Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
Compatible Manufacturer Part Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
Compatible with Mfr. Model No.
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
Compatible Manufacturer Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
Compatible with Manufacturer Model No.
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
Compatible Pump Manufacturer Part Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A
Compatible Mfr. Model Number
1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A

Description

Lockwasher, For Use With Direct Steam Jacketed Stationary and Tilting Kettles, Product Type Lock Washer, Compatible Manufacturer Part Number 1024C, 1024P, 1024W, 1036C, 1036P, 1036W, 1048C, 1048P, 1048W, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6430, 6460, 6614, 6801, AM14C, C44A, SLA-5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.