LP Pilot
Mfr # 00-412212-00002
Zoro # G8910903
product price: $48.99
/eaKey Features
For Use With
Fryers
For Use With Mfr. Model Number
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Pilot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-412212-00002
Zoro #
G8910903
UPC #
-
Country of Origin
Mexico
Details
Item
Pilot
For Use With
Fryers
For Use With Mfr. Model Number
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Pilot
Compatible with Manufacturer Model Number
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Compatible with Mfr. Model No.
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
For Use with Mfr Model Number
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Compatible Manufacturer Part Number
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Compatible Manufacturer Model Number
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Compatible with Manufacturer Model No.
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Compatible Pump Manufacturer Part Number
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Compatible Mfr. Model Number
1GR35M,1GR45C,1GR45CF,1GR45D,1GR45DF,1GR45M,1GR65C,1GR65D,1GR65M,1GR85C,1GR85CF,1GR85D,1GR85DF,1GR85M,1GRC35,1GRC45,1GRC65,1GRD45,1GRD65,1GRS35,1GRS45,1GRS65,1HG35M,1HG45C,1HG45D,1HG45M,1HG65C,1HG65D,1HG65M,1HG85C,1HG85D,1HG85M,2GR45MF,2GR65MF,2GR85MF,2HG45MF,2HG65MF,2HG85MF,3GR45MF,3GR65MF,3GR85MF,4GR45MF,EF3,EF4,EF5,GHF91E,GHF91G,GHF92E,GHF92G,GR35,GR35F,GR45,GR45F,GR65,GR65F,GR85,GR85F,GRC35F,GRC45F,GRC65F,GRC85F,GRD35F,GRD45F,GRD65F,GRD85F,GRS35F,GRS45F,GRS65F,GRS85F,LG300,LG400,LG500,TK35,TK45,TK65
Description
Pilot, For Use With Fryers, Product Type Pilot, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.