Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mount, Motor

  • Mfr # 00-413987-00001

  • Zoro # G7400793


product price: $275.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Electric Heavy Duty Range, Gas Range, Gas Restaurant Range, HE Series Range, Heavy Duty Range, Range, VG Series Restaurant Range
Fits Brand
Vulcan Hart
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45, MG12
Product Type
Motor Mount Plate
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-413987-00001
Zoro #
G7400793
UPC #
-
Country of Origin
United States

Details

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Electric Heavy Duty Range, Gas Range, Gas Restaurant Range, HE Series Range, Heavy Duty Range, Range, VG Series Restaurant Range
Fits Brand
Vulcan Hart
Item
Mount,Motor
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45, MG12
Product Type
Motor Mount Plate
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
For Use with Mfr Model Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Manufacturer Part Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible with Mfr. Model No.
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible with Manufacturer Model No.
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Pump Manufacturer Part Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Mfr. Model Number
148L, 148LC, 160L, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72LC, 72LCC, GH45/72C, GH60T/45, GH60T/45C, GH60T72, GH60T72C, GH60TC, GH72/45C, GH72C, GHMO1, GHO1, GHO2, GHX60, GHX60T, GHXM60, GHXM60T, HE12, HE36, MG12, VG24, VG260, VG36, VG60, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C

Description

Mount,Motor, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Electric Heavy Duty Range, Gas Range, Gas Restaurant Range, HE Series Range, Heavy Duty Range, Range, VG Series Restaurant Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.