- Home
- /
- Furniture, Linens & Decor
- /
- Furniture Parts & Repair
- /
- Furniture Parts
- /
- Orifice, Spud Pro
Orifice, Spud Pro
Mfr # 00-010901-00052
Zoro # G2852687
product price: $23.99
/eaKey Features
For Use With
HDR Gas Range
Fits Brand
Vulcan Hart
Product Type
Spud Orifice
Compatible with Manufacturer Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible with Mfr. Model No.
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionCustomers Also Purchased
Specifications
Product Information
MFR #
00-010901-00052
Zoro #
G2852687
UPC #
-
Country of Origin
United States
Details
For Use With
HDR Gas Range
Fits Brand
Vulcan Hart
Item
Spud Orifice
Product Type
Spud Orifice
Compatible with Manufacturer Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible with Mfr. Model No.
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
For Use with Mfr Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible Manufacturer Part Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible Manufacturer Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
For Use With Mfr. Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible with Manufacturer Model No.
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible Pump Manufacturer Part Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Compatible Mfr. Model Number
12 OPEN TOP, 148L, 148LC, 160L, 160LC, 172L, 172LC, 1G4BD, 1G6BD, 1G8BD, 1GPC12, 1GR35M, 1GR45A, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65A, 1GR65C, 1GR65D, 1GR65M, 1GR85A, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1GRC35, 1GRC45, 1GRC65, 1GRD45, 1GRD65, 1GRS35, 1GRS45, 1GRS65, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 24 GRIDDLE, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 2G4BDF, 2G6BDF, 2G8BDF, 2GR45AF, 2GR45CF, 2GR45DF, 2GR45MF, 2GR65AF, 2GR65CF, 2GR65DF, 2GR65MF, 2GR85AF, 2GR85CF, 2GR85DF, 2GR85MF, 2HG45CF, 2HG45DF, 2HG45MF, 2HG65CF, 2HG65DF, 2HG65MF, 2HG85CF, 2HG85DF, 2HG85MF, 2XG45CF, 2XG45DF, 2XG4BDF, 2XG65CF, 2XG65DF, 2XG6BDF, 2XG85CF, 2XG85DF, 2XG8BDF, 36 GRIDDLE, 36L, 36LC, 3G4BDF, 3G6BDF, 3G8BDF, 3GR45AF, 3GR45CF, 3GR45DF, 3GR45MF, 3GR65AF, 3GR65CF, 3GR65DF, 3GR65MF, 3GR85AF, 3GR85CF, 3GR85DF, 3GR85MF, 481L, 481LC, 48L, 4G4BDF, 4G6BDF, 4G8BDF, 4GR45AF, 4GR45CF, 4GR45DF, 4GR45MF, 4GR65AF, 4GR65CF, 4GR65DF, 4GR85AF, 4GR85CF, 4GR85DF, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, EF3, EF4, EF5, EG160, EG24, EG260, EG36, EG60, GH45, GH45/72, GH6045C, GH60T/45, GH6T45C, GH72/45, GHM45, GHM45/72, GHM60/45, GHM60T/45, GHM72/45, GPC12, GPC12S, GPC16, GPC16S, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, MG12, MG24CB, SG44, SG4C, SG4D, SG66, SG6C, SG6D, V24, V260, V36, V36F, V60, V60F, VG160, VG24, VG260, VG36, VG48, VG60, W24, W260, W36, W36F, W60, W60F
Description
Spud Orifice, For Use With HDR Gas Range, Product Type Spud Orifice
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Spacer, Fan Housing (00-411289-00004)
- VULCAN HART Nipple (FP-036-92)
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- VULCAN HART Board, Vhx Relay Top Sd Traces (00-853273-00001)
- WADDELL 11-3/4 In. Hardwood Table Early American Table Leg (2562)
- NATIONAL HARDWARE 534 BRS Lid Support (N208-637)
- WADDELL 15-3/4 In. Hardwood Table Early American Table Leg (2566)
- NATIONAL HARDWARE AB Cent Lid Support (N208-686)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J563)
- RESTOR-IT Furniture and Fabric Repair Kit, Red (18085)
- VULCAN HART Door, Strike Plate (00-497585-00001)
- LORELL Pedestal File Transitional Pulls, Blk, PK2 (LLR34347)
- COVER BONANZA Indoor Loveseat Slipcover, Navy/Tan, 54"Wx21"Dx25"H (51-007-015501-EC)
- SHEPHERD HARDWARE Furniture Leg Tip, Round, Rubber, Off-White, 1/2 in Dia (9117)
- PRIME-LINE Prime-Line 0.63 in. D X 1.06 in. L Spline Channel (PL 14622)