Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot, Spark Oven - Propane

  • Mfr # 00-426233-00002

  • Zoro # G7320415


product price: $262.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Pilot Burner with Igniter and Wire
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-426233-00002
Zoro #
G7320415
UPC #
-
Country of Origin
United States

Details

Item
Pilot,Spark Oven - Propane
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12
Fits Brand
Vulcan Hart
Product Type
Pilot Burner with Igniter and Wire
Compatible with Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
For Use with Mfr Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Manufacturer Part Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible with Mfr. Model No.
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Manufacturer Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible with Manufacturer Model No.
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Pump Manufacturer Part Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60
Compatible Mfr. Model Number
148L, 148LC, 160L, 160LC, 172L, 172LC, 24L, 260L, 260LC, 260LCC, 272L, 272LC, 272LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 72L, 72LC, 72LCC, MG12, VG160, VG24, VG260, VG36, VG48, VG60

Description

Pilot,Spark Oven - Propane, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Gas Range, Gas Restaurant Range, VG Series Restaurant Range, Product Type Pilot Burner with Igniter and Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.