Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Tube Steel, 3/16X7

  • Mfr # 00-719122

  • Zoro # G7374281


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Salamander Broiler, Vulcan Salamander Broiler, Wolf Salamander Broiler
For Use With Mfr. Model Number
36SB, 36SBI, ML-135139, ML-135140, ML-135142, ML-135143, ML-44935, ML-44936, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Fits Brand
Vulcan Hart
Material
Steel
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-719122
Zoro #
G7374281
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Overall Width
3/16 in
Overall Height
7 in

Details

Item
Pilot Tube Steel,3/16X7
For Use With
Salamander Broiler, Vulcan Salamander Broiler, Wolf Salamander Broiler
For Use With Mfr. Model Number
36SB, 36SBI, ML-135139, ML-135140, ML-135142, ML-135143, ML-44935, ML-44936, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Fits Brand
Vulcan Hart
Material
Steel
Product Type
Pilot Tube
Compatible with Manufacturer Model Number
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
For Use with Mfr Model Number
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Compatible Manufacturer Part Number
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Compatible with Mfr. Model No.
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Compatible Manufacturer Model Number
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Compatible with Manufacturer Model No.
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Compatible Pump Manufacturer Part Number
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R
Compatible Mfr. Model Number
36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R

Description

Pilot Tube Steel,3/16X7, For Use With Salamander Broiler, Vulcan Salamander Broiler, Wolf Salamander Broiler, Product Type Pilot Tube, Compatible with Manufacturer Model Number 36SB, 36SBI, CIRB36, CRB36, FIRB36, FRB36, IRB36, RB36, VSB26I, VSB34IR, VSB34R, VSB36, VSB36IR, VSB36R, Material Steel, Overall Height 7 in, Overall Width 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.