Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator

  • Mfr # 00-408279-00020

  • Zoro # G7374464


product price: $70.29
/ea

Key Features

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Bake Oven, Commercial 6 Burner Gas Range, Gas Broiler, Gas Cheese Melter, Gas Infrared Broiler, Gas Range, Gas Restaurant Range, Medium Duty Range, Roast Ovens, Sunglow Gas Broiler, Three Stacked Bake Oven, Three Stacked Roast Ovens, Two Stacked Bake Oven, Two Stacked Roast Ovens, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 7888A1, 7999A1, CMR34, IR1, IR2, IR34, MG12
Fits Brand
Vulcan Hart
Product Type
Gas Regulator
Compatible with Manufacturer Model Number
RV48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-408279-00020
Zoro #
G7374464
UPC #
-
Country of Origin
United States

Details

Item
Gas Regulator
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Bake Oven, Commercial 6 Burner Gas Range, Gas Broiler, Gas Cheese Melter, Gas Infrared Broiler, Gas Range, Gas Restaurant Range, Medium Duty Range, Roast Ovens, Sunglow Gas Broiler, Three Stacked Bake Oven, Three Stacked Roast Ovens, Two Stacked Bake Oven, Two Stacked Roast Ovens, VG Series Restaurant Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, 7016A1, 7018A1, 7019A1, 7066A1, 7088A1, 7099A1, 7888A1, 7999A1, CMR34, IR1, IR2, IR34, MG12
Fits Brand
Vulcan Hart
Product Type
Gas Regulator
Compatible with Manufacturer Model Number
RV48
Compatible with Mfr. Model No.
RV48
For Use with Mfr Model Number
RV48
Compatible Manufacturer Part Number
RV48
Compatible Manufacturer Model Number
RV48
Compatible with Manufacturer Model No.
RV48
Compatible Pump Manufacturer Part Number
RV48
Compatible Mfr. Model Number
RV48

Description

Gas Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.