- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Retaining Ring
Retaining Ring
Mfr # RR-006-22
Zoro # G7406481
product price: $1.69
/eaSold in multiples of 6 for $10.14
Key Features
For Use With
Steamers
For Use With Mfr. Model Number
C24EA
Fits Brand
Vulcan Hart
Product Type
Retaining Ring
Compatible with Manufacturer Model Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
RR-006-22
Zoro #
G7406481
UPC #
-
Country of Origin
United States
Details
Item
Retaining Ring
For Use With
Steamers
For Use With Mfr. Model Number
C24EA
Fits Brand
Vulcan Hart
Product Type
Retaining Ring
Compatible with Manufacturer Model Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
For Use with Mfr Model Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Compatible Manufacturer Part Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Compatible with Mfr. Model No.
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Compatible Manufacturer Model Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Compatible with Manufacturer Model No.
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Compatible Pump Manufacturer Part Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Compatible Mfr. Model Number
2000 Series, 2212, 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812CE, 2812PS, 2912, 2912B, 2912C, 2912CE, 2912PS, 2919SC, 3613, 3713, 3813, 3913, 4146, AM14C, AWS, AWS-1B, AWS-2, AWS-2B, C24DA10, C24DA6, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24ET10, C24ET10-LWE, C24ET10-PS, C24ET6, C24ET6-LWE, C24ET6-PS, C24GA10, C24GA6, CB-NSW, CLAS-1LR, CLAS-1RL, CSW, D340, D340C, EPP-1, EPP-2, EPP-3, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HLX Series, HS Series, HS6, HS6-PHS, HS6N, HS6N-1, HS7, HS7-PHS, HS7N, HS8, HS8N, HS8N-CB1, HS9, HS9-1B, HS9-2B, HS9N, HTi-10ELH, HTi-10ELS, HTi-10ELS2, HTi-7ELH, HTi-7ELH5, HTi-7ELS, HTi-7ELS2, HTi-7LH, HTi-7LH5, HTi-7LS, HTi-7LS2, HTi-LH, HTi-LH5, HTi-LS, HTi-LS2, HTI-Series, HTi-SSLS, HTi-SSLSB, HTiP-LH, HTiP-LH5, HTiP-LS, HTiP-LS2, HTs-7ELS, HTs-7ELST, HTs-7LS, HTs-7LST, HTs-LS, HTs-LST, HTsP-LS, HTsP-LST, HTx-7EWS, HTx-7WS, HTx-WS, HTxP-WS, K12ETT, K6ETT, LXeC, LXeH, LXePR, LXeR, LXGe, LXGePR, LXGeR, NSW, NSW-SS, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS
Description
Retaining Ring, For Use With Steamers, Product Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Probe (920883-3)
- VULCAN HART 3/8Nptx3/8Cc Compression Tee (00-498028)
- VULCAN HART Pilot Safety Valve 3/8" (5025-A)
- VULCAN HART Leg 4H 3/8-16 (825172-50)
- BERKEL Motor, 110V (00-915506)
- BERKEL SCREW, GRUB (01-400823-00061)
- BERKEL Bushing (01-400825-00079)
- BERKEL PUSHER ASSEMBLY. (01-40825A-10018)
- VULCAN HART Spring, Door Hinge - Right Side (497027-1)
- PRIMO Primo Water Deluxe 3-5 gal Black Water Dispenser Plastic (32493)
- ALLPOINTS Mop Holder 6+ (721245)
- TURBOCHEF Cooking Basket - Ptfe (NGC-1331.B)
- BEVERAGE-AIR Gasket, 8 in. x 27 13/16 in (712-012D-04)
- CONCORDIA BEVERAGE SYSTEM Kit Wt Tray Sensor 2.5K (98583)
- FRYMASTER Fuse Holder For - Part# Fm807-0056 (FM807-0056)