Scb Grate, New 12/20/74
Mfr # 00-710424
Zoro # G7296773
product price: $128.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gas Range
For Use With Mfr. Model Number
VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Fits Brand
Vulcan Hart
Height
21 1/2 in
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-710424
Zoro #
G7296773
UPC #
-
Country of Origin
United States
Dimensions
Height
21 1/2 in
Overall Height
21 1/2 in
Overall Width
4 1/2 in
Details
Item
Grill
For Use With
Gas Range
For Use With Mfr. Model Number
VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84
Fits Brand
Vulcan Hart
Material
Iron
Color
Gray
Product Type
Grill
Compatible with Manufacturer Model Number
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Compatible with Mfr. Model No.
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
For Use with Mfr Model Number
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Compatible Manufacturer Part Number
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Compatible Manufacturer Model Number
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Compatible with Manufacturer Model No.
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Compatible Pump Manufacturer Part Number
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Compatible Mfr. Model Number
12,24S,36C,36S,48C,48S,48SS,60CS,60SC,60SS,72CC,72CS,72SC,72SS,C12,C24S,C36C,C36S,C48C,C48S,C48SS,C60CS,C60SC,C60SS,C72CC,C72CS,C72SC,C72SS,SCB25,SCB30,SCB36,SCB47,SCB60,SCB72,SCB84,SCB96,VCBB36,VCBB36B,VCBB36C,VCBB36S,VCCB25,VCCB30,VCCB36,VCCB47,VCCB60,VCCB72,VCCB84,VCRB25,VCRB36,VCRB47,WCRB25,WCRB36,WCRB47
Description
Grill, For Use With Gas Range, Product Type Grill, Color Gray, Compatible Manufacturer Model Number 12, 24S, 36C, 36S, 48C, 48S, 48SS, 60CS, 60SC, 60SS, 72CC, 72CS, 72SC, 72SS, C12, C24S, C36C, C36S, C48C, C48S, C48SS, C60CS, C60SC, C60SS, C72CC, C72CS, C72SC, C72SS, SCB25, SCB30, SCB36, SCB47, SCB60, SCB72, SCB84, SCB96, VCBB36, VCBB36B, VCBB36C, VCBB36S, VCCB25, VCCB30, VCCB36, VCCB47, VCCB60, VCCB72, VCCB84, VCRB25, VCRB36, VCRB47, WCRB25, WCRB36, WCRB47, Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.