- Home
- /
- Furniture, Linens & Decor
- /
- Furniture Parts & Repair
- /
- Furniture Parts
- /
- Screw, SC-041-01
Screw, SC-041-01
Mfr # SC-041-01
Zoro # G2852748
product price: $0.67
/eaSold in multiples of 12 for $8.04
Key Features
For Use With
Gas Convection Oven
Fits Brand
Vulcan Hart
For Use With Mfr. Model Number
C24EA, C24GA10, C24GA6, C44A, DGC501, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, MHB24E, SG4C, SG4D, SG6C, SG6D, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VHL2D, VHL2E, VHL3D, VHL3E, VHX24D, VHX24D5, VHX24E, VHX24E5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Product Type
Cap Screw
Compatible with Manufacturer Model Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionCustomers Also Purchased
Specifications
Product Information
MFR #
SC-041-01
Zoro #
G2852748
UPC #
-
Country of Origin
United States
Details
For Use With
Gas Convection Oven
Fits Brand
Vulcan Hart
Item
Screw
For Use With Mfr. Model Number
C24EA, C24GA10, C24GA6, C44A, DGC501, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, MHB24E, SG4C, SG4D, SG6C, SG6D, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VHL2D, VHL2E, VHL3D, VHL3E, VHX24D, VHX24D5, VHX24E, VHX24E5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Product Type
Cap Screw
Compatible with Manufacturer Model Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
For Use with Mfr Model Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Compatible Manufacturer Part Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Compatible with Mfr. Model No.
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Compatible Manufacturer Model Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Compatible with Manufacturer Model No.
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Compatible Pump Manufacturer Part Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Compatible Mfr. Model Number
2212, 2612, 2812CE, 2912B, 2912CE, 403, 403C, 403U, 6801, AM14C, AM15T-2, AM15VL, AM15VLF, C24EA, C24EA10, C24EA3, C24EA3 PLUS, C24EA3 PRO, C24EA3 PS, C24EA3-LWE, C24EA5, C24EA5 PLUS, C24EA5 PRO, C24EA5 PS, C24EA5-LWE, C24EA6, C24GA10, C24GA6, C44A, C44AW, C54A, CB-NSW, CSW, DEC5, DGC1, DGC5, DGC501, DGC5X, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO4C, GCO4D, GCO4S, HC24EA3(208/240V), HC24EA3(480V), HC24EA5(208/240V), HC24EA5(480V), HC24EO3, HC24EO5, HEC5, HEC5D, HEC5DX, HEC5X, HGC40, HGC40C, HGC40D, HGC5, HGC5D, HGC5DX, HGC5X, HGC60, HGC60D, HS Series, HS6, HS6N, HS7, HS7-PHS, HS7N, HS8, HS8N, HS9, HS9-1B, HS9-2B, HS9N, MHB24E, MHB24G, MN90, MN91, NSW, NSW-SS, SG44, SG4C, SG4D, SG66, SG6C, SG6D, USW-1M, UWS-1LR, UWS-1LRS, UWS-1MU, UWS-1RL, UWS-1RLS, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, VDLT60, VDLT80, VDMS40, VDMT40, VHL2D, VHL2E, VHL2G, VHL3D, VHL3E, VHL3G, VHX24D, VHX24D5, VHX24E, VHX24E5, VHX24G, VHX24G5, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Description
Screw, For Use With Gas Convection Oven, Product Type Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice, Spud, Lp (00-010901-00051)
- VULCAN HART Thermostat Knob and Screw Kit (00-913153)
- VULCAN HART Orifice Hoods, No 55 (00-719951-00055)
- VULCAN HART Screw, SC-041-10 (SC-041-10)
- WADDELL 3-3/4 In. Hardwood Table Early American Table Leg (2554)
- NATIONAL HARDWARE AB Cent Lid Support (N208-686)
- WADDELL 27-3/4'' Hardwood Table Early American Table Leg (2578)
- NATIONAL HARDWARE BRT BRS LH Fold Support (N208-611)
- ABUS File Cabinet Locking Bar 36" (ABUS File Bar 3 Ft)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- KASON Recessed Inside Release Handle (10486C00600)
- DESIGNS OF DISTINCTION Square Craftsman Bun Foot - Hard Maple (01705112HM1)
- BUBBLEFAST 250-28 x 17 x 61'' - 1 Mil Furniture Covers - 27'' Chair, 250PK (BFPFC281761)