Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw, SC-066-02

  • Mfr # SC-066-02

  • Zoro # G2852991


product price: $0.41
/ea
Sold in multiples of 17 for $6.97

Key Features

For Use With
48 in Chili's Counter Grill Unit, Extra Tall Electric Dishwasher, Food Steamers, Gas Griddle, Security Label Applier, Vulcan Heavy Duty Gas Griddle
Fits Brand
Vulcan Hart
For Use With Mfr. Model Number
9000RE, 924A, 924RE, 936A, 936RE, 948A, 948RE, 960A, 960RE, 972A, 972RE, C24GA10, C24GA6, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Product Type
Screw
Compatible with Manufacturer Model Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-066-02
Zoro #
G2852991
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/8 in

Details

For Use With
48 in Chili's Counter Grill Unit, Extra Tall Electric Dishwasher, Food Steamers, Gas Griddle, Security Label Applier, Vulcan Heavy Duty Gas Griddle
Fits Brand
Vulcan Hart
Item
Screw
For Use With Mfr. Model Number
9000RE, 924A, 924RE, 936A, 936RE, 948A, 948RE, 960A, 960RE, 972A, 972RE, C24GA10, C24GA6, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Product Type
Screw
Compatible with Manufacturer Model Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
For Use with Mfr Model Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Manufacturer Part Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible with Mfr. Model No.
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Manufacturer Model Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible with Manufacturer Model No.
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Pump Manufacturer Part Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT
Compatible Mfr. Model Number
924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT

Description

Screw, For Use With 48 in Chili's Counter Grill Unit, Extra Tall Electric Dishwasher, Food Steamers, Gas Griddle, Security Label Applier, Vulcan Heavy Duty Gas Griddle, Product Type Screw, Compatible Manufacturer Part Number 924A, 936A, 936RE, 948A, 948RE, 948RE-CH1, 960A, 960RE, 972A, 972RE, AM15T-2, SLA-5A, VSX24D, VSX24E, VSX24G, VSX36D, VSX36E, VSX36G, VSX36R, VSX42DT, VSX42ET, VSX42GT, VSX42RT, Overall Height 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.