Zoro Homepage

Signal Light 3/8" X 1-5/16" Red 250V

  • Mfr # 411496-000E4

  • Zoro # G702276595


product price: $5.55
/ea
Sold in multiples of 2 for $11.10
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
411496-000E4
Zoro #
G702276595
UPC #
-
Country of Origin
Mexico

Description

Signal Light;250V [ Fits Hole 3/8" X 1-5/16" ] [8" Leads ] ; [Color Red] [ Type Hat Flat ][ Bezel White] [ Fastener;Lock Tabs];Clark Broiler 63A, 63Rb, 67A, 67Rb;Vulcan ;Fryer Gef-(M,Sm). Sper, Spgr, Series: Vf.;Oven Series: Et-4, Vr, 24 To 260L/Lc/Lcc For Griddle;Griddle Series: 24 To 260L/Lc/Lcc With Griddle;Wyott Fryer Df34