Solenoid Valve Kit 3/8" 24V
Mfr # 00-426252-00001
Zoro # G802311806
product price: $474.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00-426252-00001
Zoro #
G802311806
UPC #
-
Country of Origin
United States
Description
[ Gas Nat/Lp ] [ 3/8" Fpt Gas In/Out ] [ Nc, 2-Way ] ;[ 24V ][ Width 2" ] Side Outlet 1/8" Fpt W/Plug.;With Black Pipe Fittings And Brackets;[ Brand Asco ] [Mfg# Ofsfx8040H8-25213];Vulcan Hart Model 148L, 148Lc, 160L, 160Lc, 24L, 260L,;260Lc, 260Lcc, 36L, 36Lc, 481L, 481Lc, 48L, 60L, 60Lc,;60Lcc, Mg12