Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Rocker, Ligh

  • Mfr # 00-411496-000B4

  • Zoro # G7329585


product price: $101.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Drawer Filter System Fryer, Electric Fryer, Gas Broiler, Gas Range, Heated Merchandiser, Heavy Duty Range, Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45, GHM3/72, GHM30, GHM30C, GHM6, MG12
Fits Brand
Vulcan Hart
Product Type
Rocker Switch
Compatible with Manufacturer Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411496-000B4
Zoro #
G7329585
UPC #
-
Country of Origin
Mexico

Details

Item
Switch,Rocker,Ligh
For Use With
60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Drawer Filter System Fryer, Electric Fryer, Gas Broiler, Gas Range, Heated Merchandiser, Heavy Duty Range, Range
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, GH3/72, GH3/72C, GH3/72S, GH30, GH30C, GH45, GH45/72, GH56, GH56S, GH6, GH60, GH60/45, GH60/72, GH6045C, GH60T, GH60T/45, GH60T/72, GH6C, GH6S, GH6T45C, GH72, GH72/45, GHM3/72, GHM30, GHM30C, GHM6, MG12
Fits Brand
Vulcan Hart
Product Type
Rocker Switch
Compatible with Manufacturer Model Number
For Use with Mfr Model Number
Compatible Manufacturer Part Number
Compatible with Mfr. Model No.
Compatible Manufacturer Model Number
Compatible with Manufacturer Model No.
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Switch,Rocker,Ligh, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Drawer Filter System Fryer, Electric Fryer, Gas Broiler, Gas Range, Heated Merchandiser, Heavy Duty Range, Range, Product Type Rocker Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.