Zoro Homepage

Thermostat,

  • Mfr # 00-411506-00011

  • Zoro # G7374193


product price: $247.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Fits Brand
Vulcan Hart
Product Type
Thermostat
Compatible with Manufacturer Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411506-00011
Zoro #
G7374193
UPC #
-
Country of Origin
United States

Details

Item
Thermostat,
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160LC, 24L, 260L, 260LC, 260LCC, 36L, 36LC, 481L, 481LC, 48L, 60L, 60LC, 60LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Fits Brand
Vulcan Hart
Product Type
Thermostat
Compatible with Manufacturer Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
For Use with Mfr Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Manufacturer Part Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible with Mfr. Model No.
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Manufacturer Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible with Manufacturer Model No.
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Pump Manufacturer Part Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C
Compatible Mfr. Model Number
148L, 148LC, 160LC, 172LC, 24L, 260L, 260LC, 260LCC, 272LC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, 72LC, 72LCC, MG12, VR1C, VR2C, VR3C, VR4C, VR5C, VR6C, VR7C

Description

Thermostat,, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Electric Heavy Duty Range, Gas Range, Product Type Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.