Thermostat, Reed Sw, Fryers, 24

  • Mfr # 00-419999-00001

  • Zoro # G7373737


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

For Use With
1GR45M, 1GR65M, 1GR85M, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
For Use With Mfr. Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Compatible Product Type
Gas Fryers
Compatible with Manufacturer Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-419999-00001
Zoro #
G7373737
UPC #
-
Country of Origin
China

Details

Item
Thermostat
For Use With
1GR45M, 1GR65M, 1GR85M, EF3, EF4, EF5, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
For Use With Mfr. Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Fits Brand
Vulcan Hart
Compatible Product Type
Gas Fryers
Compatible with Manufacturer Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Manufacturer Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Manufacturer Part Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible with Mfr. Model No.
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
For Use with Mfr Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible with Manufacturer Model No.
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Pump Manufacturer Part Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F
Compatible Mfr. Model Number
3GR45MF, EF3, EF4, EF5, GHF91E, GHF91G, GHF92E, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F

Description

Thermostat,Reed Sw,Fryers,24, Fits Brand Vulcan Hart, For Use With Mfr. No. GRS85F, GRD45F, GRD85F, GRD65F, GR85F, EF3, GRS35F, GR35F, 1GR65M, GR45, GR45F, EF4, GRC45F, GRS65F, 1GR85M, GRC85F, GR65, GRC65F, GR35, GRC35F, GR65F, GR85, EF5, GRD35F, GRS45F, 1GR45M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.